Liberty Hardware

1-7/20 in. Semi-Wrap Overlay Hinge in Satin Nickel 1 Pair

Part #LH01915CSNO  |  Manufacturer Part #H01915C-SN-O

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-closing 1/2" overlay semi-wrap hinges
  • Material: steel and nylon components for long-lasting durability
  • Featuring a trend-forward finish
  • Self-closing feature requires minimal force to achieve closure
  • Includes mounting hardware for easy installation
  • Intended for use with face-frame style cabinets
  • Limited lifetime warranty

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 1-7/20 in

Length: 2-3/4 in

Package Quantity: 1 Pair

Type: LH01915CSNO

Width: 1-3/4 in