1-3/10 in. Steel Cabinet Pull in Stainless Steel
Builder's Program 1-3/10 in. Steel Cabinet Pull in Stainless Steel
Frequently Purchased Together
Product Details
- Material: steel
- Center-to-center measurement: 7-9/16"
- Liberty 7-9/16” bar pull offers a contemporary design for a modern look to cabinet applications
- Rear-mount installation
- Includes 8/32" x 1" machine screws
Specifications
- Collection:
- Builder's Program
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 47/100 in
- Length:
- 10-71/10 in
- Material:
- Steel
- Style:
- Contemporary
- Width:
- 1-3/10 in