11-24/25 in. Pull in Stainless Steel
11-24/25 in. Pull in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modern style pull accompanies nearly any décor
- Color finish: Stainless Steel
- Pull with clean lines fit several design aesthetics including traditional and casual cabinet applications
- Includes polybag with 8/32" x 1" machine screws
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Base:
- 8-13/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 47/100 in
- Length:
- 11-24/25 in
- Material:
- Steel
- Product Type:
- Pull
- Style:
- Contemporary
- Width:
- 1-3/10 in