Liberty Hardware

11/20 in. Concealed Full Overlay Frameless Hinge in Nickel Plated

Part #LHC11SFCNPC5  |  Manufacturer Part #HC11SFC-NP-C5

Color/Finish:
Nickel Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liberty European style concealed hinges designed for a full overlay
  • Material: steel with a nickel plated finish for long-lasting durability
  • Six-way adjustability allows for seamless leveling once installed
  • Ideal for more institutional applications
  • Includes mounting hardware and installation instructions
  • Intended for use with frameless style cabinets
  • Limited lifetime warranty

Specifications

Color Finish: Nickel Plated

Color Finish Category: Nickel Tones

Height: 11/20 in

Length: 3-93/100 in

Type: LHC11SFCNPC5

Width: 59/100 in