13-11/50 in. Pull in Stainless Steel

Part #LP01016SSC  |  Item #7222170  |  Manufacturer Part #P01016-SS-C

$ 8.75 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek and sophisticated pull design makes a contemporary European statement with simplistic, straight lines
  • Center-to-center screw mounting: 10-1/6"
  • Rear mount installation
  • Center-to-center screw mounting: 1-1/16"
  • Rear-mount installation

Specifications

Base Diameter: 10-1/16 in

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Hardware Type: Pull

Height: 47/100 in

Length: 13-11/50 in

Material: Steel

Product Type: Pull

Style: Contemporary

Width: 1-3/10 in