14-12/25 x 1-3/10 in. Bar Pull in Stainless Steel

Part #LP01017SSC  |  Item #7245363  |  Manufacturer Part #P01017-SS-C

$ 9.04 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sleek and sophisticated pull
  • Design makes a contemporary European statement with simplistic, straight lines
  • Includes polybag with 8/32" x 1" machine screws

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Handle Type: Pull

Height: 47/100 in

Length: 14-12/25 in

Material: Steel

Style: Contemporary

Width: 1-3/10 in