1-3/4 in. Zinc Die Cast Cabinet Knob in Satin Nickel
1-3/4 in. Zinc Die Cast Cabinet Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color finish: Satin Nickel
- Includes one 8/32" x 1" and one 8/32" x 1-3/4" cross slotted machine screw
- The 1-3/4” Liberty ridge knob features a round shape complementing any cabinet application
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 1-3/4 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Die Cast Zinc
- Shape:
- Round
- Width:
- 1-3/4 in