2-1/4 in. Overlay Hinge in Nickel Plated 1 Pair

You last purchased this on
 
Liberty Hardware

2-1/4 in. Overlay Hinge in Nickel Plated 1 Pair

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

2-1/4 in. Overlay Hinge in Nickel Plated 1 Pair

  • Fast #
  • Part #L840204
  • Item #7314846
  • Manufacturer Part #840204
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: steel with a nickel plated finish for long-lasting durability
  • Six-way adjustability allows for seamless leveling once installed
  • Liberty European style concealed hinges, designed for a 1-1/4” overlay are retrofittable and give cabinets a more high-end and contemporary look.
  • Intended for use with face-frame style cabinets
  • Limited lifetime warranty
  • Includes mounting hardware and installation instructions
  • Overlay to fit today’s most common configurations
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Height:
2-1/4 in
Length:
1-37/100 in
Package Quantity:
1 Pair
Width:
51/100 in