2-6/25 in. Overlay Hinge in Nickel Plated 1 Pair
2-6/25 in. Overlay Hinge in Nickel Plated 1 Pair
Frequently Purchased Together
Product Details
- Material: steel with a nickel plated finish for long-lasting durability
- Six-way adjustability allows for seamless leveling once installed
- Liberty European style concealed hinges, designed for a 1/2" overlay
- Intended for use with face-frame style cabinets
- Limited lifetime warranty
- Includes mounting hardware and installation instructions
- Overlay to fit today’s most common configurations
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Height:
- 2-6/25 in
- Length:
- 2-4/5 in
- Package Quantity:
- 1 Pair
- Width:
- 14/25 in