24 in. Exposed Screw Towel Shelf and Double Towel Bar in Polished Chrome

Part #L2783PC  |  Item #5112384  |  Manufacturer Part #2783PC

$ 74.52 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exposed screw towel shelf: 24”
  • Crafted from stainless steel for enduring quality
  • Exposed mounting for simple installation
  • Add extra storage where it's needed most while also conveniently providing room for hanging and drying towels
  • Crisp, clean look
  • Designed to stand up to the wear and tear of commercial use
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 8-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Zinc Die Cast, Aluminum]

Mount Type: Wall

Width: 9-22/25 in