0 items

Liberty Hardware Windemere 3-23/50 in. Toilet Tissue Holder

L79650

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Windemere
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-17/100 in
IAPMO Listed
No
Length
8-13/100 in
Material
Die Cast Zinc, Plastic
Width
3-23/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday