4-3/20 in. Cup Pull in Satin Nickel

You last purchased this on
 
Liberty Hardware

4-3/20 in. Cup Pull in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

4-3/20 in. Cup Pull in Satin Nickel

  • Fast #
  • Part #LPN1053HBSNC
  • Item #7261727
  • Manufacturer Part #PN1053HBSNC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits seamlessly into any cabinet applications
  • The Liberty cup pull features a timeless rustic design
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
1-11/50 in
Length:
4-3/20 in
Material:
Die Cast Zinc
Style:
Rustic
Width:
1-33/50 in