1-3/25 in. Zinc Die Cast Cabinet Knob in Satin Nickel
Builder's Program 1-3/25 in. Zinc Die Cast Cabinet Knob in Satin Nickel
Product Details
- Traditional style knob
- Diameter: 1-1/4"
- The clean lines of this knob fit several design aesthetics
Specifications
- Collection:
- Builder's Program
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Height:
- 1-6/25 in
- Length:
- 1-6/25 in
- Material:
- Die Cast Zinc
- Shape:
- Round
- Width:
- 1-3/25 in