5-31/100 in. Handle or Bar Pull in Stainless Steel
Builder's Program 5-31/100 in. Handle or Bar Pull in Stainless Steel
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Liberty steel bar pull is perfect for modern cabinet applications
Specifications
- Collection:
- Builder's Program
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 3-3/4 in
- Hardware Type:
- Drawer Pull
- Height:
- 47/100 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- Product Type:
- Pull
- Style:
- Contemporary
- Width:
- 1/2 in