18 in. Towel Bar in Satin Nickel

You last purchased this on
 
Liberty Hardware

Jamestown® 18 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Jamestown® 18 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #LAME18SN
  • Item #5112381
  • Manufacturer Part #AME18-SN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc die cast construction
  • Screw mount installation
  • Amesbury collection has organic, smooth curves inspired by the fusion of nature and soft modern architecture
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jamestown®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
2-9/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Die Cast Zinc
Mount Type:
Wall
Number of Bars:
1
Width:
3-1/2 in