1-3/50 in. Aluminum Die Cast Cabinet Pull in Brushed Aluminum

You last purchased this on
 
Liberty Hardware

1-3/50 in. Aluminum Die Cast Cabinet Pull in Brushed Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

1-3/50 in. Aluminum Die Cast Cabinet Pull in Brushed Aluminum

  • Fast #
  • Part #LPN6504HALC
  • Item #7064675
  • Manufacturer Part #PN6504H-AL-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aluminum die-cast construction
  • Center-to-center screw mounting: 96 mm
  • Liberty 3-3/4” plaza pull features a modern design
  • Rear-mount installation
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Brushed Aluminum
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Height:
47/100 in
Length:
4-7/100 in
Material:
Die Cast Aluminum
Style:
Modern
Width:
1-3/50 in