Liberty Hardware

Ethan Drawer Cabinet Pull in Satin Nickel

Part #LP13101LSNU1  |  Manufacturer Part #P13101L-SN-U1

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Liberty 3” pull bar featuring a sturdy die-cast zinc construction for durability
  • Ideal for use with kitchen cabinets
  • Color finish: Satin Nickel
  • Includes twenty 8/32" x 1" and ten 8/32" x 1-5/8" cross slotted machine screws
  • Limited lifetime warranty

Specifications

Collection: Ethan

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Height: 43/100 in

Length: 4-3/50 in

Material: Die Cast Zinc

Style: Transitional

Width: 77/100 in