Kinla™ 18 in. Towel Bar in Polished Chrome

Part #FKIN20PC  |  Item #4631581  |  Manufacturer Part #KIN20-PC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Towel bar posts only - no towel bar
  • Mounting hardware included

Specifications

ADA Compliant: No

Collection: Kinla™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 18 in

Material: Zinc Die Cast

Mount Type: Wall

Number of Bars: 1