Liberty Hardware Liberty™ 15-3/4 in. Cabinet Bar in Stainless Steel

LP01018SSC

Color Finish

(Pricing is for Stainless Steel)

$12.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Design makes a contemporary European statement with simplistic, straight lines
  • Includes polybag with 8/32" x 1" machine screws
  • Limited lifetime warranty
  • Sleek and sophisticated pull

SPECIFICATIONS

Collection
Liberty™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Handle Type
Pull
Height
47/100 in
Length
15-3/4 in
Material
Steel
Style
Modern
Weight
0.80
Width
1-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday