Liberty™ 33-39/100 in. Cabinet Pull in Stainless Steel

Part #LP01024SSC  |  Item #7716297  |  Manufacturer Part #P01024SSC

$ 11.47 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Liberty™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Handle Type: Pull

Height: 47/100 in

Length: 33-39/100 in

Material: Steel

Style: Modern

Weight: 1.62

Width: 1-3/10 in