5-39/100 in. Cabinet Pull in Stainless Steel

You last purchased this on
 
Liberty Hardware

Liberty™ 5-39/100 in. Cabinet Pull in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Liberty™ 5-39/100 in. Cabinet Pull in Stainless Steel

  • Fast #
  • Part #LP01010SSC
  • Item #7716295
  • Manufacturer Part #P01010-SS-C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Liberty™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Type:
Pull
Height:
47/100 in
Length:
5-39/100 in
Material:
Steel
Style:
Modern
Weight:
0.30 lb
Width:
1-3/10 in