7-2/5 in. Cabinet Pull in Stainless Steel

You last purchased this on
 
Liberty Hardware

Builder's Program 7-2/5 in. Cabinet Pull in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Builder's Program 7-2/5 in. Cabinet Pull in Stainless Steel

  • Fast #
  • Part #LP01026SSC
  • Item #7716296
  • Manufacturer Part #P01026-SS-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Stainless Steel Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Builder's Program
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/16 in
Hardware Type:
Drawer Pull
Height:
47/100 in
Length:
7-3/8 in
Material:
Steel
Style:
Contemporary
Weight:
0.39 lb
Width:
1/2 in