Overlay Hinge in Nickel Plated 10 Pack

You last purchased this on
 
Liberty Hardware

Overlay Hinge in Nickel Plated 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Overlay Hinge in Nickel Plated 10 Pack

  • Fast #
  • Part #L850304
  • Item #7263504
  • Manufacturer Part #850304
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: steel with a nickel plated finish for long-lasting durability
  • Six-way adjustability allows for seamless leveling once installed
  • Liberty European style concealed hinges, designed for a 1/2" overlay
  • Intended for use with face-frame style cabinets
  • Limited lifetime warranty
  • Includes mounting hardware and installation instructions for easy installation
  • Overlay to fit today’s most common configurations
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Height:
2-1/4 in
Length:
2-4/5 in
Package Quantity:
Pack of 10
Size:
1/2 in
UL Listed:
No
Width:
3/4 in