Overlay Soft Close Face Frame Hinge in Nickel Plated 2 Pack
Overlay Soft Close Face Frame Hinge in Nickel Plated 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The larger overlay leaves cabinets with a more contemporary high-end look
- Material: steel with a nickel plated finish for long-lasting durability
- Soft-close cabinet hinges, designed for a 1-1/4” overlay.
- Intended for use with face-frame style cabinets
- Overlay to fit today’s most common configurations
- Includes mounting hardware and installation instructions for easy installation
- Six-way adjustability allows for seamless leveling once installed
- Featuring adjustable functionality to close any cabinet door softly and silently
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Height:
- 2-2539/10000 in
- Length:
- 1-3701/10000 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Width:
- 5079/10000 in