Liberty Hardware
Semi Wrap Overlay Hinge in Satin Nickel 2 Pack
Part #LH01915LSNU | Item #7253436 | Manufacturer Part #H01915LSNU
Product Details
- Liberty self-closing 1/2" overlay semi-wrap hinges
- Durable steel construction
- Includes hardware and instructions for easy installation
- Self-closing feature requires minimal force to achieve closure
- Limited lifetime warranty
Specifications
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Height: 1-7/20 in
Length: 2-3/4 in
Package Quantity: Pack of 2
Width: 1-3/4 in