Trinsic 18 in. Towel Bar in Polished Chrome

Part #L75918  |  Item #5145593  |  Manufacturer Part #75918

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek, minimalistic design makes this Trinsic 18 in. towel bar the perfect complement to today's modern bath.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Trinsic

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Mount Type: Wall