Liberty Hardware

Trinsic Towel Ring in Polished Chrome

Part #L759460  |  Manufacturer Part #759460

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek, minimalistic design makes this Trinsic single post toilet paper holder the perfect complement to today's modern bath.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Trinsic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 8-14/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

Width: 7-1/10 in