2-Hook Robe Hook in Satin Nickel
Voisin™ 2-Hook Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set screw installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Voisin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Length:
- 2-19/20 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Weight:
- 0.42 lb
- Width:
- 3-23/100 in