Liberty Hardware Windemere 18 x 3-9/20 x 2-2/5 in. Towel Bar

L79618

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bring out the beauty and elegance of the bathroom with the Windemere bath hardware collection from Delta.

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Windemere
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/20 in
Height
2-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc
Mount Type
Wall
Projection
3-9/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday