24 x 3-9/20 x 2-2/5 in. Towel Bar in Oil Rubbed Bronze
Windemere 24 x 3-9/20 x 2-2/5 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bring out the beauty and elegance of the bathroom with the Windemere bath hardware collection from Delta.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-9/20 in
- Height:
- 2-2/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-9/20 in