Liberty Hardware Windemere 24 x 3-9/20 x 2-2/5 in. Towel Bar in Stainless Steel

L79624SS

Manufacturer Part #: 79624SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bring out the beauty and elegance of the bathroom with the Windemere bath hardware collection from Delta.

SPECIFICATIONS

ADA Compliant
No
Collection
Windemere
Depth
3-9/20 in
Height
2-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-9/20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday