3-23/50 in. Toilet Tissue Holder in Polished Chrome
Windemere 3-23/50 in. Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bring out the beauty and elegance of your bathroom with the Windemere bath hardware collection from Delta.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Windemere
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-17/100 in
- IAPMO Listed -:
- No
- Length:
- 8-13/100 in
- Material:
- Die Cast Zinc, Plastic
- Width:
- 3-23/50 in