Liberty Hardware Windemere 3-23/50 in. Toilet Tissue Holder in Stainless Steel

L79650SS

Manufacturer Part #: 79650SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bring out the beauty and elegance of your bathroom with the Windemere bath hardware collection from Delta.

SPECIFICATIONS

ADA Compliant
No
Collection
Windemere
Height
2-17/100 in
IAPMO Listed
No
Width
3-23/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday