1-1/2 in. ABS Check Valve with Rubber Slip Connection in Black
1-1/2 in. ABS Check Valve with Rubber Slip Connection in Black
Frequently Purchased Together
Product Details
- Rubber slip connect with hose clamps
- Vertical or horizontal installation
- ABS valve body
- Economy
- Manual model
- 1.5 in
- Quick-connect power cord
- 15 psi rated
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Cover Included:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 9-1/4 in
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 15
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 15#
- Product Type:
- Accessories
- Temperature Rating:
- 104
- UL Listed:
- No
- Valve Body Material:
- ABS
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 7 lb
- Width:
- 2-1/2 in