1-1/2 in. Crawl Space Sump Kit

Part #LDHK24  |  Item #257177  |  Manufacturer Part #DHK-24

$ 11.25 EACH

Discharge:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1-1/4" x 24' discharge hose kit
  • Includes clamp and fitting

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

Brand Model Compatibility: SP1822B Sump Pit

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Cover Included: No

Diameter: 1-1/4 in

Discharge: 1-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Height: 6 in

ISO Specifications: ISO 9001

Length: 24 in

Material: Plastic

Material Type: Polyethylene

Origin: Domestic

Product Type: Accessories

Temperature Rating: 140

Width: 18 in