1-1/2 in. FNPT Check Valve

You last purchased this on
 
Liberty Pumps

1-1/2 in. FNPT Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1-1/2 in. FNPT Check Valve

  • Fast #
  • Part #LHCV150
  • Item #3654308
  • Manufacturer Part #HCV150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-duty cast-iron body
  • Full flow
  • 1.5" FNPT
  • High temperature
  • Vertical or horizontal installation
  • 1.5 in
  • 125 psi rated
  • High-temperature rubber flapper - 200°F
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Built-In Grinder:
No
Clean Bagged:
No
Coating:
Cast Iron
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
Cover Included:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
1-1/2 in
Height:
5-1/2 in
ISO:
ISO 9001
Installation Type:
Horizontal Mount, Vertical Mount
Length:
8-1/4 in
MA Approved -:
Yes
Material:
Cast Iron
Maximum Temperature:
200
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
125 psi
Pressure Class:
125#
Product Type:
Check Valve
Temperature Rating:
200
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Weight:
11 lb
Width:
8-1/4 in