1-1/2 in. Spring Loaded Check Valve
1-1/2 in. Spring Loaded Check Valve
Frequently Purchased Together
Product Details
- Spring-loaded valve reduces "water hammer" effect
- 150 psi
- Heavy-duty PVC
- Quiet spring loaded
- Consult factory for potential performance losses
- 1.5 in
- 1/2 lb. spring. Slight reduction in pump performance will occur
- Vertical or horizontal installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Corded Cordless:
- Cordless
- Cover Included:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Energy Star Compliant:
- No
- Height:
- 10 in
- ISO:
- ISO 9001
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Product Type:
- Check Valve
- Temperature Rating:
- 160
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.5 lb
- Width:
- 6 in