0 items

Liberty Pumps Ascent II™ 1/2 hp Macerator Unit

LASCENTIIMUW

Horsepower

1/2 hp

$815.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color finish: White
  • Completely serviceable without removing the macerating unit from the toilet or connecting plumbing
  • Solids handling macerator

SPECIFICATIONS

ADA Compliant
No
AMP
7.9
Application
Commercial, Residential
Built-In Grinder
Yes
Capacity
4 gal
Collection
Ascent II™
Color Finish
White
Color Finish Category
Whites
Cord Length
8 ft
Discharge
1 in
Flow Rate
40 gpm
Horsepower
1/2 hp
IAPMO Listed
Yes
Impeller
Engineered Thermoplastic
Material
Plastic
Material Type
ABS
Maximum Feet of Head
36
Maximum Temperature
104
Power Source
Electric
RPM
3450
Turn On Turn Off Levels
Turn-on 4-1/2 in/Turn-off 1/2 in
UL Listed
No
Volts
115V
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday