Liberty Pumps 10 ft. x 230 V Cord Float Control with Plug

LK001019

Manufacturer Part #: K001019

Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
13
Application
Commercial, Residential
Clean Bagged
No
Cord Length
10 ft
Height
4 in
ISO Specifications
ISO 9001
Origin
Domestic
Volts
230V
Width
15 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday