3/4 hp 115V Duplex Sewage System

You last purchased this on
 
Liberty Pumps

1100 Series 3/4 hp 115V Duplex Sewage System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1100 Series 3/4 hp 115V Duplex Sewage System

  • Fast #
  • Part #L1102LE71M
  • Item #2368929
  • Manufacturer Part #1102/LE71M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • Heavy-Duty structural foam basin
  • Restraints to hold pumps securely in position
  • Separate sump access covers
  • 10" diameter inspection cover
  • Heavy, 1/4" enamel coated steel cover
  • 4" inlet hub with rubber pipe seal
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Epoxy, Powder Coated
Collection:
1100 Series
Connection Type:
MPT
Cord Length:
10 ft
Depth:
36 in
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
150 gpm
Height:
45 in
Horsepower:
3/4 hp
ISO:
ISO 9001
Impeller:
Plastic
MA Approved -:
Yes
Maximum Feet of Head:
28
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
264 lb
Width:
36 in