Liberty Pumps 1100 Series 4/10 hp 115V Duplex Sewage System

L1102LE41M

Manufacturer Part #: 1102/LE41M

Horsepower

4/10 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
45 in
Length
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday