115 V 1/2 hp Automatic Effluent Pump

You last purchased this on
 
Liberty Pumps

FL50 Series 115 V 1/2 hp Automatic Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

FL50 Series 115 V 1/2 hp Automatic Effluent Pump

  • Fast #
  • Part #LFL51A
  • Item #1508969
  • Manufacturer Part #FL51A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • Semi-open impeller
  • Automatic, series plug
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Oil-filled hermetically sealed motor
  • 416 stainless steel rotor shaft
  • 10' Quick-connect power cord
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
FL50 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
92 gpm
Height:
21 in
Horsepower:
1/2 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
55
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 12 in/Turn-off 5 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
62 lb
Width:
9-3/4 in