115 V Indoor Alarm with Probe Sensor

You last purchased this on
 
Liberty Pumps

Standard Alarm Series 115 V Indoor Alarm with Probe Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series 115 V Indoor Alarm with Probe Sensor

  • Fast #
  • Part #LALMP1
  • Item #3792360
  • Manufacturer Part #ALM-P1
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 115V operation with 9V battery back-up
  • 86 decibel horn
  • Indoor rated
  • Test-Silence buttons
  • Auxiliary contacts
  • Automatic alarm reset
  • Green "power-on" light
  • Red LED alarm ring
  • Compact Snap-On float
  • 9V battery included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
500
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Pro370/Pro380 Systems
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 205
Clean Bagged:
No
Coating:
Plastic
Collection:
Standard Alarm Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
No
Decibel Rating (dB):
86 dB
Energy Star Compliant:
No
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Height:
4 in
ISO:
ISO 9001
Length:
8 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Product Type:
Accessories
UL Listed:
UL 2017
VA Cat 60 Hz:
12
Volts:
115V
Weight:
2 lb
Width:
8 in