0 items

Liberty Pumps Standard Alarm Series 115 V Indoor/Outdoor High Liquid Level Alarm

LALM3W

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 115V operation, direct wire
  • 88 decibel horn
  • Alarm float with 20' cord
  • Alarm test-on-silence switch
  • Auxiliary contacts included
  • Commercial-duty alarm for outdoor mounting
  • NEMA 4x (outdoor enclosure)
  • Outdoor High Liquid Level Alarm
  • Red alarm beacon, 360 degree visibility

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Standard Alarm Series
Color Finish
Black
Color Finish Category
Blacks
NEMA Specifications
NEMA 4X
Volts
115V
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday