115 V Switch Mechanical Pilot Duty

You last purchased this on
 
Liberty Pumps

115 V Switch Mechanical Pilot Duty

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

115 V Switch Mechanical Pilot Duty

  • Fast #
  • Part #LK001134
  • Item #3460942
  • Manufacturer Part #K001134
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit, pilot duty switch
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
Model LSG202-RE-B10, LSG202-RE-B48, LSG202-RE-B52, P372LE41-B10, P372LE41-B94, P372LE51-B10, P372LE51-B94, P372LE52-B10, P372LE52-B94, P372LE71-B10, P372LE71-B94, P372LE72-B10, P372LE72-B94, P372LE102-B10, P372LE102-B94, P372LEH102-B10, P372LEH102-B94, P372XLE41-B10
Built-In Grinder:
No
Clean Bagged:
No
Cord Length:
20 ft
Corded Cordless:
Corded
Cover Included:
No
Energy Star Compliant:
No
Height:
4 in
ISO:
ISO 9001
Length:
26 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Power Source:
AC, Electric
Volts:
115V
Weight:
2 lb
Width:
15 in