0 items

Liberty Pumps P370 Series 115V 1/2 hp Sewage Pump Package with Alarm

LP372XLE51A2

Volts

115V

$786.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Anti-flotation collar
  • Fully assembled
  • Inspection/access cover
  • Integral rubber cover seals
  • Integrally molded handles
  • Integrally molded torque stops secure the pump in its proper position
  • Molded torque-stops
  • QuickTree® technology
  • Unique integrated seal technology

SPECIFICATIONS

ADA Compliant
No
AMP
12
Application
Commercial, Residential
Built-In Grinder
No
Capacity
41 gal
Coating
Epoxy, Powder Coated
Collection
P370 Series
Color Finish
Black, Grey
Color Finish Category
Greys
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
100 gpm
Horsepower
1/2 hp
Impeller
Cast Iron
Length
21-1/2 in
Material
Cast Iron
Maximum Feet of Head
25
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
Turn On Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
Volts
115V
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday