Liberty Pumps

115V Float Switch

Part #LK001054  |  Manufacturer Part #K001054

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Automatic Shut-Off: No

Brand Model Compatibility: P372LE51 Sewage Pump System

Built-In Grinder: No

Clean Bagged: No

Cord Length: 10 ft

Height: 4 in

ISO Specifications: ISO 9001

Length: 12 in

NSF Certified: No

Origin: Domestic

UL Listed: No

Volts: 115V

Width: 15 in