115V Night Eye Wireless Enabled Pump Alarm

You last purchased this on
 
Liberty Pumps

NightEye® Alarm Series 115V Night Eye Wireless Enabled Pump Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

NightEye® Alarm Series 115V Night Eye Wireless Enabled Pump Alarm

  • Fast #
  • Part #LALM21EYE
  • Item #7187240
  • Manufacturer Part #ALM-2-1-EYE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NEMA 1 Indoor rated
  • Free app download
  • Wireless enabled alarm
  • Includes NightEye® wireless enabled alarm
  • Works through your home's wireless router
  • Optional 3-way switch connectivity
  • No service or subscription fees (message and data rates may apply)
  • Cloud-based system designed exclusively for Liberty Pumps
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
500
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Battery Size:
9V
Brand Model Compatibility:
Pro370/Pro380 Systems
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 205
Clean Bagged:
No
Coating:
Plastic
Collection:
NightEye® Alarm Series
Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
No
Decibel Rating (dB):
86 dB
Energy Star Compliant:
No
Fits Pipe Size:
1-1/4 in - 3 in
Height:
5 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
8 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
NSF Certified:
No
Origin:
Domestic
Power Source:
Battery, Electric
Product Type:
Accessories
UL Listed:
UL 2017
VA Cat 60 Hz:
12
Volts:
12V
Weight:
3 lb
Width:
8 in
Wireless Communication - FEI:
Wi-Fi