1-1/2 in. 1/3 hp 115V 5.2A Plastic Sewage Pump

You last purchased this on
 
Liberty Pumps

404 Series 1-1/2 in. 1/3 hp 115V 5.2A Plastic Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

404 Series 1-1/2 in. 1/3 hp 115V 5.2A Plastic Sewage Pump

  • Fast #
  • Part #L404
  • Item #3077352
  • Manufacturer Part #404
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Fully automatic operation
  • Short profile for compact areas - only 11" tall
  • Pre-assembled and ready to install
  • No alarm
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Separate access cover for easy switch inspection
  • Requires Certification

Specifications

AMP:
5.2
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA B45.9
Coating:
Powder Coated
Collection:
404 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
Flow Rate:
50 gpm
Height:
11-1/8 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Thermoplastic
MA Approved -:
Yes
Maximum Feet of Head:
21
Pump Body Material:
Aluminum
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 8-3/25 in/Turn-off 3-1/4 in
VA Cat 60 Hz:
115
Volts:
115V
Weight:
13 lb
Width:
13-3/4 in