17-1/2 in. Basin & Cover Assembly

Part #LK001107  |  Item #2193624  |  Manufacturer Part #K001107

$ 166.50 EACH

Length:

30 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit, basin and cover assembly

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Automatic Shut-Off: No

Brand Model Compatibility: P380

Built-In Grinder: No

Capacity: 41 gal

Clean Bagged: No

Height: 31 in

ISO Specifications: ISO 9001

Length: 30 in

Material: Plastic

Material Type: Polyethylene

Product Type: Basin Cover

Width: 26 in